Zoro Homepage

PSA Disc Roll, Multihole, 6 In, P400G, PK500

  • Mfr # 60600110690

  • Zoro # G5894226


product price: $283.99
/pk 4, $71.00/ea
Free Shipping & Returns

Key Features

Disc Dia.
6"
Grit
P400
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60600110690
Zoro #
G5894226
UPC #
051135140062
Country of Origin
United States

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc Roll
Grit
P400
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Film
Series
360L
Abrasive Type
Coated
Abrasive Grit
P400
Disc Backing Material
Film
Discs per Roll
100
Abrasive Grade
Extra Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P400, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Super Fine, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.