Zoro Homepage

PSA Disc Roll, No Hole, 5 In, 40 Micron, PK4

  • Mfr # 7000118203

  • Zoro # G5893273


product price: $474.99
/pk 4, $118.75/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
40 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118203
Zoro #
G5893273
UPC #
00051144841783
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc Roll
Grit
40 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Polyester Film
Series
366L
Abrasive Type
Coated
Abrasive Grit
40 Micron
Disc Backing Material
Film
Discs per Roll
125
Abrasive Grade
Extra Fine
Backing Weight
3 mil
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Heat, Load, Tear
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 40 micronm, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 366L, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.