Zoro Homepage

PSA Disc Roll, No Hole, 5 In, 400G, PK1000

  • Mfr # 7000118116

  • Zoro # G5903441


product price: $739.99
/pk 4, $185.00/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
P400
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118116
Zoro #
G5903441
UPC #
00051144848997
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc Roll
Grit
P400
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
210U
Abrasive Type
Coated
Abrasive Grit
P400
Disc Backing Material
Paper
Discs per Roll
250
Abrasive Grade
Extra Fine
Backing Weight
A
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 210U, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.