Zoro Homepage

PSA Disc Roll, No Hole, 5 In, P80G, PK2

  • Mfr # 7100053536

  • Zoro # G5911071


product price: $337.99
/pk 250, $1.35/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100053536
Zoro #
G5911071
UPC #
00051144208876
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Discs per Roll
250
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc
Coating Coverage
Closed
Resistance Properties
Wear, Heat, Tear
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.