Zoro Homepage

PSA Disc Roll, No Hole, 6 In, 80G, AlO, PK400

  • Mfr # 7000118779

  • Zoro # G5980134


product price: $605.99
/pk 4, $151.50/ea
Free Shipping & Returns

Key Features

Disc Dia.
6"
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118779
Zoro #
G5980134
UPC #
00051144217618
Country of Origin
United States

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc Roll
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
341D
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Resistance Properties
Heat, Tear

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 341D, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.