Zoro Homepage

PSA Disc Roll, No Hole, 6 In, P120G, PK4

  • Mfr # 01361

  • Zoro # G5953631


product price: $653.99
/pk 4, $163.50/ea
Free Shipping & Returns

Key Features

Disc Dia.
6"
Grit
P120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01361
Zoro #
G5953631
UPC #
00051131013612
Country of Origin
United States

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc Roll
Grit
P120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Film
Series
255L
Abrasive Type
Coated
Abrasive Grit
P120
Disc Backing Material
Film
Discs per Roll
125
Abrasive Grade
Medium
Backing Weight
2 mil
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grit P120, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 255L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.