PSA Disc Roll, No Hole, 6 In, P80G, PK4
Mfr # 01363
Zoro # G5904796
product price: $644.99
/pk 4, $161.25/ea
Free Shipping & Returns
Key Features
Disc Dia.
6"
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01363
Zoro #
G5904796
UPC #
00051131013636
Country of Origin
United States
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Sanding Disc Roll
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Film
Series
255L
Abrasive Type
Coated
Abrasive Grit
P80
Disc Backing Material
Film
Discs per Roll
125
Abrasive Grade
Medium
Backing Weight
2 mil
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grit P80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 255L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.