PSA Disc Roll, NoHole, 1-1/4 In, A7G, SC, PK4
Mfr # 7000118199
Zoro # G5994003
product price: $1,469.99
/pk 4, $367.50/ea
Free Shipping & Returns
Key Features
Disc Dia.
1-1/4"
Grit
A7
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118199
Zoro #
G5994003
UPC #
00051111562888
Country of Origin
United States
Dimensions
Disc Dia.
1-1/4"
Disc Diameter
1-1/4"
Overall Diameter
1 1/4 in
Details
Item
Sanding Disc Roll
Grit
A7
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Backing Material
Film
Series
466LA
Abrasive Type
Coated
Abrasive Grit
A7 Micron
Disc Backing Material
Film
Discs per Roll
500
Abrasive Grade
Ultra Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Closed
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grit A7, Overall Diameter 1 1/4 in, Product Type PSA Disc Roll, Series 466LA, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Very Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.