PSA DiscRoll, Multihole, 5 In, P1000G, PK500
Mfr # 7010308877
Zoro # G5937784
product price: $231.99
/pk 4, $58.00/ea
Free Shipping & Returns
Key Features
Disc Dia.
5"
Grit
P1000
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010308877
Zoro #
G5937784
UPC #
00051135062234
Country of Origin
United States
Dimensions
Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Sanding Disc Roll
Grit
P1000
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Film
Series
360L
Abrasive Type
Coated
Abrasive Grit
P1000
Disc Backing Material
Film
Discs per Roll
100
Abrasive Grade
Super Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Resistance Properties
Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P1000, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Ultra Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.