Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440233090
Zoro #
G4580865
UPC #
051141279619
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Disc Diameter
6 in
Details
Item
PSA Sanding Disc
Grit
600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
238U
Abrasive Type
Coated
Abrasive Grit
600
Disc Backing Material
Paper
Abrasive Grade
Super Fine
Backing Weight
C
Color
White
Packaged In
Box
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grit 600, Series 238U, Color White, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.