PSA Paper Disc, Coarse, Brown, 12 in., PK10
Mfr # 7010294665
Zoro # G4581459
product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
Key Features
Disc Dia.
12"
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010294665
Zoro #
G4581459
UPC #
00051144889051
Country of Origin
United States
Dimensions
Disc Dia.
12"
Disc Diameter
12"
Overall Diameter
12 in
Details
Item
Sanding Disc
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Packaged In
Box
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc
Resistance Properties
Wear, Heat, Tear
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 12 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.