PSA Paper Disc, Medium, 80 Grit, Brown, PK50
Mfr # 7000118902
Zoro # G4581486
product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
Key Features
Disc Dia.
6"
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118902
Zoro #
G4581486
UPC #
00051144208777
Country of Origin
United States
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Sanding Disc
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Packaged In
Box
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Wear, Heat, Tear
Coating Coverage
Closed
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.