Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440265696
Zoro #
G4580689
UPC #
051141312125
Country of Origin
Canada
Dimensions
Disc Dia.
5"
Disc Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
60
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
238U
Abrasive Type
Coated
Abrasive Grit
60
Disc Backing Material
Paper
Abrasive Grade
Coarse
Backing Weight
D
Color
White
Packaged In
Box
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Grit 60, Series 238U, Color White, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.