Zoro Homepage

PSA Sanding Disc, 1 1/8 in Shank dia.

  • Mfr # 7100330091

  • Zoro # G221692210


product price: $18.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100330091
Zoro #
G221692210
UPC #
-
Country of Origin
United States

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series 784F, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon, Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.