PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10
Mfr # 60600103901
Zoro # G7580632
product price: $156.86
/pk 10, $15.69/ea
Free Shipping & Returns
Key Features
Disc Dia.
12"
Grit
50
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60600103901
Zoro #
G7580632
UPC #
051144888726
Country of Origin
United States
Dimensions
Disc Dia.
12"
Disc Diameter
12"
Overall Diameter
12 in
Details
Item
Sanding Disc
Grit
50
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic Aluminum Oxide
Grade
Coarse
Backing Material
Polyester Cloth
Series
777F
Abrasive Type
Coated
Abrasive Grit
50
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
YF
Color
Orange
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Heat
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 50, Overall Diameter 12 in, Product Type PSA Disc, Series 777F, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Orange, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.