Zoro Homepage

PSA Sanding Disc, Film, 5in, 100Micrn, PK500

  • Mfr # 60440107351

  • Zoro # G6009525


product price: $516.99
/pk 500, $1.03/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
100 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440107351
Zoro #
G6009525
UPC #
051111544112
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
100 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
366L
Abrasive Type
Coated
Abrasive Grit
100 Micron
Disc Backing Material
Film
Abrasive Grade
Fine
Backing Weight
3 mil
Color
Red
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Heat, Load, Tear
Coating Coverage
Open
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 100 micronm, Overall Diameter 5 in, Product Type PSA Disc, Series 366L, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red, Grade Medium, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.