PSA Sanding Disc, Film, 5in, 30MicrPK500
Mfr # 60020007195
Zoro # G5924222
product price: $450.99
/pk 500, $0.90/ea
Free Shipping & Returns
Key Features
Disc Dia.
5"
Grit
30 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60020007195
Zoro #
G5924222
UPC #
051144841585
Country of Origin
United States
Dimensions
Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Sanding Disc
Grit
30 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Polyester Film
Series
366L
Abrasive Type
Coated
Abrasive Grit
30 Micron
Disc Backing Material
Film
Abrasive Grade
Extra Fine
Backing Weight
3 mil
Color
Green
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Clog, Heat, Load, Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 30 micronm, Overall Diameter 5 in, Product Type PSA Disc, Series 366L, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Extra Coarse, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.