Zoro Homepage

PSA Sanding Disc, Film, 6in, 100Micrn, PK500

  • Mfr # 60650031598

  • Zoro # G5989313


product price: $962.99
/pk 500, $1.93/ea
Free Shipping & Returns

Key Features

Disc Dia.
6"
Grit
100 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650031598
Zoro #
G5989313
UPC #
051144802043
Country of Origin
United States

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
100 micronm
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
268L
Abrasive Type
Coated
Abrasive Grit
100 Micron
Disc Backing Material
Film
Abrasive Grade
Fine
Backing Weight
3 mil
Color
Black
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc
Coating Coverage
Closed
Resistance Properties
Clog, Load, Tear
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grit 100 micronm, Overall Diameter 6 in, Product Type PSA Disc, Series 268L, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Medium, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.