PSA Sanding Disc, Film, 6in, P1000G, PK400
Mfr # 01319
Zoro # G5872666
product price: $600.99
/pk 400, $1.50/ea
Free Shipping & Returns
Key Features
Disc Dia.
6"
Grit
P1000
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01319
Zoro #
G5872666
UPC #
00051131013193
Country of Origin
United States
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Sanding Disc
Grit
P1000
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
260L
Abrasive Type
Coated
Abrasive Grit
P1000
Disc Backing Material
Film
Abrasive Grade
Super Fine
Backing Weight
E
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Heat, Tear
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grit P1000, Overall Diameter 6 in, Product Type PSA Disc, Series 260L, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color White, Grade Ultra Fine, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.