Zoro Homepage

PSA Sanding Disc, Grit 180, 5" dia., PK100

  • Mfr # 7100199703

  • Zoro # G708655721


product price: $69.19
/pk 100, $0.69/ea
Sold in multiples of 5 for $345.95

Key Features

Grit
180
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100199703
Zoro #
G708655721
UPC #
00051131362680
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Grit
180
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Abrasive Grit
180 / P180
Abrasive Grade
Fine
Backing Weight
C
Color
Blue
Resistance Properties
Clog
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.