PSA Sanding Disc, Grit 240, 5" dia., PK100
Mfr # 7100215947
Zoro # G608655753
product price: $66.99
/pk 100, $0.67/eaSold in multiples of 5 for $334.95
Key Features
Grit
240
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100215947
Zoro #
G608655753
UPC #
00051131362703
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
240
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Abrasive Grit
240 / P240, 240 / P280
Abrasive Grade
Very Fine
Backing Weight
C
Color
Blue
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Resistance Properties
Clog
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.