PSA Sanding Disc, Grit 240, 6" dia., PK100
Mfr # 7100216686
Zoro # G008655742
product price: $79.79
/pk 100, $0.80/eaSold in multiples of 5 for $398.95
Free Shipping & Returns
Key Features
Grit
240
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100216686
Zoro #
G008655742
UPC #
00051131362086
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Item
PSA Sanding Disc
Grit
240
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Abrasive Grit
240 / P240, 240 / P280
Abrasive Grade
Very Fine
Backing Weight
C
Color
Blue
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog
Coating Coverage
Closed
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 240, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.