Zoro Homepage

PSA Sanding Disc, Grit 320, 5" dia., PK100

  • Mfr # 7100215956

  • Zoro # G408655694


product price: $66.99
/pk 100, $0.67/ea
Sold in multiples of 5 for $334.95

Key Features

Grit
320
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100215956
Zoro #
G408655694
UPC #
00051131362710
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Grit
320
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Abrasive Grit
320 / P400
Abrasive Grade
Extra Fine
Backing Weight
C
Color
Blue
Resistance Properties
Clog
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc Roll

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.