PSA Sanding Disc, Grit 40, 5" dia., PK25
Mfr # 7100199697
Zoro # G108655697
product price: $20.65
/pk 25, $0.83/eaSold in multiples of 5 for $103.25
Key Features
Grit
40
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100199697
Zoro #
G108655697
UPC #
00051131362642
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
40
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Weight
C
Color
Blue
Product Type
PSA Disc Roll
Coating Coverage
Closed
Resistance Properties
Clog
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 40, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.