PSA Sanding Disc, Grit 500, 5" dia., PK100
Mfr # 7100199691
Zoro # G908655705
product price: $65.99
/pk 100, $0.66/eaSold in multiples of 5 for $329.95
Key Features
Grit
500
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100199691
Zoro #
G908655705
UPC #
00051131362734
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
500
Abrasive Material
Ceramic
Backing Material
Paper
Series
321U
Abrasive Type
Coated
Abrasive Grit
500 / P1000
Abrasive Grade
Super Fine
Backing Weight
C
Color
Blue
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog
Coating Coverage
Closed
Product Type
PSA Disc Roll
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 500, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.