Zoro Homepage

PSA Sanding Disc, Paper, 5in, P220G, PK500

  • Mfr # 60650024007

  • Zoro # G6035522


product price: $397.99
/pk 500, $0.80/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
P220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650024007
Zoro #
G6035522
UPC #
051144848942
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
P220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
210U
Abrasive Type
Coated
Abrasive Grit
P220
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
A
Color
Yellow
Back Mounting Type
Hook and Loop
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series 210U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.