Zoro Homepage

PSA Sanding Disc, Poly, 5in, P800G, PK400

  • Mfr # 60010023715

  • Zoro # G5954706


product price: $348.99
/pk 400, $0.87/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
P800
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60010023715
Zoro #
G5954706
UPC #
051144836796
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Grit
P800
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Film
Series
260L
Abrasive Type
Coated
Abrasive Grit
400 / P800
Disc Backing Material
Film
Abrasive Grade
Super Fine
Backing Weight
E
Color
White
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Coating Coverage
Closed
Resistance Properties
Heat, Tear

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grit P800, Overall Diameter 5 in, Product Type PSA Disc, Series 260L, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color White, Grade Ultra Fine, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.