Zoro Homepage

PSA Sanding Disc, Poly, 6in, P600G, PK400

  • Mfr # 60010021081

  • Zoro # G5920214


product price: $600.99
/pk 400, $1.50/ea
Free Shipping & Returns

Key Features

Disc Dia.
6"
Grit
P600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60010021081
Zoro #
G5920214
UPC #
051131013216
Country of Origin
United States

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
260L
Abrasive Type
Coated
Abrasive Grit
P600
Disc Backing Material
Film
Abrasive Grade
Extra Fine
Backing Weight
E
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Heat, Tear
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Coating Coverage
Closed

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grit P600, Overall Diameter 6 in, Product Type PSA Disc, Series 260L, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color White, Grade Super Fine, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.