PSA Sanding Disc, Poly, 6in, P800G, PK400
Mfr # 60010021073
Zoro # G5987554
product price: $600.99
/pk 400, $1.50/ea
Free Shipping & Returns
Key Features
Disc Dia.
6"
Grit
P800
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60010021073
Zoro #
G5987554
UPC #
051131013209
Country of Origin
United States
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Sanding Disc
Grit
P800
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Polyester Film
Series
260L
Abrasive Type
Coated
Abrasive Grit
P800
Disc Backing Material
Film
Abrasive Grade
Super Fine
Backing Weight
E
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc
Resistance Properties
Heat, Tear
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grit P800, Overall Diameter 6 in, Product Type PSA Disc, Series 260L, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color White, Grade Ultra Fine, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.