Zoro Homepage

PSA Sanding Disc Roll, Coated, Aluminum Oxide, 80 Grit, Medium, 216U, Gold

  • Mfr # 7000118108

  • Zoro # G7499823


product price: $75.19
/ea
Sold in multiples of 10 for $751.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
216U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118108
Zoro #
G7499823
UPC #
00051131016286
Country of Origin
Canada

Details

Item
PSA Sanding Disc Roll
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
216U
Color
Gold
Backing Material
Paper
Backing Weight
A

Description

PSA Sanding Disc Roll, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 216U, Grade Medium, Backing Material Paper, Backing Weight A, Color Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products