PSA Sanding Disc, SC, Mesh, 16in, 150G, PK12
Mfr # 70070996361
Zoro # G5797057
product price: $69.99
/pk 12, $5.83/eaKey Features
Disc Dia.
16"
Grit
150
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70070996361
Zoro #
G5797057
UPC #
048011298436
Country of Origin
China
Dimensions
Disc Dia.
16"
Disc Diameter
16"
Overall Diameter
16 in
Details
Item
Sanding Screen
Grit
150
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grade
Fine
Backing Material
Open Mesh Fabric
Series
29843
Abrasive Type
Non-Woven
Abrasive Grit
150
Abrasive Grade
Fine
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
Floor Sanding Disc
Coating Coverage
Open
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 150, Overall Diameter 16 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29843, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.