PSA Sanding Disc, SC, Mesh, 17in, 100G, PK12
Mfr # 99869374
Zoro # G5728021
product price: $130.31
/pk 12, $10.86/ea
Free Shipping & Returns
Key Features
Disc Dia.
17"
Grit
100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99869374
Zoro #
G5728021
UPC #
00048011298405
Country of Origin
Japan
Dimensions
Disc Dia.
17"
Disc Diameter
17 in
Overall Diameter
17 in
Details
Item
Floor Sanding Disc
Grit
100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Medium
Backing Material
Mesh
Series
29840
Abrasive Type
Coated
Abrasive Grit
100 / P100
Abrasive Grade
Medium
Color
Brown
Coating Coverage
Open
Product Type
Floor Sanding Disc
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 100, Overall Diameter 17 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29840, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.