PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12
Mfr # 89880553
Zoro # G5516786
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
Key Features
Disc Dia.
17"
Grit
120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89880553
Zoro #
G5516786
UPC #
00048011298399
Country of Origin
China
Dimensions
Disc Dia.
17"
Disc Diameter
17 in
Overall Diameter
17 in
Details
Item
Floor Sanding Disc
Grit
120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Medium
Backing Material
Mesh
Series
29839
Abrasive Type
Coated
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Color
Brown
Product Type
Floor Sanding Disc
Coating Coverage
Open
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 120, Overall Diameter 17 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29839, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.