Zoro Homepage

PSA Sanding Disc, SC, Mesh, 18in, 180G, PK12

  • Mfr # 88408927

  • Zoro # G5668765


product price: $85.69
/pk 12, $7.14/ea
Free Shipping & Returns

Key Features

Disc Dia.
18"
Grit
180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88408927
Zoro #
G5668765
UPC #
00048011298313
Country of Origin
China

Dimensions

Disc Dia.
18"
Disc Diameter
18 in
Overall Diameter
18 in

Details

Item
Floor Sanding Disc
Grit
180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Fine
Backing Material
Mesh
Series
29831
Abrasive Type
Coated
Abrasive Grit
180 / P180
Abrasive Grade
Fine
Color
Brown
Product Type
Floor Sanding Disc
Coating Coverage
Open

Description

Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 180, Overall Diameter 18 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29831, Color Brown, Grade Fine, Product Type Floor Sanding Disc, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.