PSA Sanding Disc, SC, Paper, 8in, 120G, PK500
Mfr # 7010328265
Zoro # G5966685
product price: $1,010.99
/pk 500, $2.02/ea
Free Shipping & Returns
Key Features
Disc Dia.
8"
Grit
120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010328265
Zoro #
G5966685
UPC #
00051144213474
Country of Origin
United States
Dimensions
Disc Dia.
8"
Disc Diameter
8"
Overall Diameter
8 in
Details
Item
Sanding Disc
Grit
120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Fine
Backing Material
Paper
Series
431Q
Abrasive Type
Coated
Abrasive Grit
120
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
C
Color
Black
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Resistance Properties
Water
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 120, Overall Diameter 8 in, Product Type PSA Disc, Series 431Q, Resistance Properties Water, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Medium, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.