Zoro Homepage

PTFE Film Tape, 0.25" x 36 yd.

  • Mfr # 60

  • Zoro # G5794306


product price: $32.35
/ea
Sold in multiples of 2 for $64.70

Key Features

Tape Backing Material
PTFE
Tape Width
1/4"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60
Zoro #
G5794306
UPC #
888519305157
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
36 yd.
Tape Thickness
4 mil

Details

Item
Film Tape
Tape Backing Material
PTFE
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
356 Degrees F
Tape Tensile Strength
20 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
Translucent
Tape Application
Used on High Temperature Coils, Capacitors, Wire Harnesses
Tape Elongation
200%
Standards
ASTM D 1000; UL Flame Retardant
Type
Crown
Material
Polycarbonate Resin

Description

PTFE Film Tape,0.25 In. x 36 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.