
Ptfe Film Tape 5480, Gray, 1/2 In X 36 Yd, 3.7 Mil (Discontinued)
- Mfr # 7000125252
- Zoro # G004220623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000125252
Zoro #
G004220623
UPC #
21200161643
Country of Origin
United States
Description
An Exceptionally Slick Surface_x000D_
Our skived film backing provides good conformability when unwound from the roll compared to typical extruded PTFE film tapes. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3MTM PTFE Skived Film Tape 5480 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -65°F/-54°C to 500°F/260°C, making it suitable for a variety of applications._x000D_
Recommended Applications_x000D_
Roll-wrap for web processing, belts and plates where sticky materials and inks may occur_x000D_
High temperature wire bundling and harnessing_x000D_
Squeak and noise reduction_x000D_
Shielding and protecting against chemicals_x000D_
Mold release for composite bonding_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stic(more...)
Our skived film backing provides good conformability when unwound from the roll compared to typical extruded PTFE film tapes. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3MTM PTFE Skived Film Tape 5480 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -65°F/-54°C to 500°F/260°C, making it suitable for a variety of applications._x000D_
Recommended Applications_x000D_
Roll-wrap for web processing, belts and plates where sticky materials and inks may occur_x000D_
High temperature wire bundling and harnessing_x000D_
Squeak and noise reduction_x000D_
Shielding and protecting against chemicals_x000D_
Mold release for composite bonding_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stic(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.