Zoro Homepage
This item is Discontinued.
3M PTFE Film Tape, Brown, 7/8"x5yd. 0.875-5-5498

PTFE Film Tape, Brown, 7/8"x5yd. (Discontinued)

  • Mfr # 0.875-5-5498
  • Zoro # G5553390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.875-5-5498
Zoro #
G5553390
UPC #
888519218112
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
5 yd.
Tape Thickness
4 mil

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
19 lb./in.
Tape Adhesive Strength
48 oz./in.
Tape Color
Brown
Tape Application
Masking and Bundling of Composite Parts Prior To Bonding Operations Where There Is Concern of Silicone Contamination
Tape Elongation
105%
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

PTFE Film Tape,Brown,7/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.