Zoro Homepage

PTFE Glass Cloth Tape, 1 in x 36 yd, 3mil

  • Mfr # 1-36-5151

  • Zoro # G4253593


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.2 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-36-5151
Zoro #
G4253593
UPC #
888519018897
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.2 m
Metric Tape Width
25.4 mm
Tape Thickness
3 mil
Diameter
3.135 in
Length
36 yd.
Width
1"

Details

Item
Cloth Tape
Color
Light Brown
Series
5151
Tape Adhesive
Silicone
Duct Tape Grade
Light-Duty
Tensile Strength
100 lb-in
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Adhesion Strength
30 oz/in
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface
Tape Elongation
5 %
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Clean Removal Time
Not Rated
Environment
Indoor/Outdoor
Adhesion to Steel
33 oz/in
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
500 Degrees F
Tape Type
Slick Surface Tape
Minimum Tape Performance Temperature
-100 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
3M 5151
Tape Brand
3M(TM)

Description

Adhesion to Steel 33 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Continuous Roll, Series 5151, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.