Zoro Homepage

PTFE Glass Cloth Tape, 1/2inx36 yd, 5.3mil

  • Mfr # 1/2-36-5153

  • Zoro # G2204880


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.9 m
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2-36-5153
Zoro #
G2204880
UPC #
888519019023
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.9 m
Metric Tape Width
12.7 mm
Tape Thickness
5.3 mil
Diameter
3.14 in
Length
36 yd.
Width
1/2"

Details

Item
Cloth Tape
Color
Light Brown
Series
5153
Tape Adhesive
Silicone
Duct Tape Grade
Light-Duty
Tensile Strength
150 lb-in
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Adhesion Strength
35 oz/in
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Tape Elongation
5 %
Performance Temp.
-100 Degrees to 500 Degrees F
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Brand and Series
3M 5153
Environment
Indoor/Outdoor
Clean Removal Time
Not Rated
Product Form
Continuous Roll
Tape Type
Slick Surface Tape
Maximum Tape Performance Temperature
500 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Minimum Tape Performance Temperature
-100 Degrees F
Adhesion to Steel
35 oz/in

Description

Adhesion to Steel 35 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Continuous Roll, Series 5153, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5.3 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.