Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Glass Cloth Tape, 1inx36 yd, 5.3mil

  • Mfr # 1-36-5153

  • Zoro # G2204899


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-36-5153
Zoro #
G2204899
UPC #
888519019047
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Tape Thickness
5.3 mil
Diameter
3.14 in
Length
36 yd.
Width
1"

Details

Item
Cloth Tape
Color
Light Brown
Series
5153
Tape Adhesive
Silicone
Tensile Strength
150 lb-in
Duct Tape Grade
Light-Duty
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Performance Temp.
-100 Degrees to 500 Degrees F
Tape Elongation
5 %
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Adhesion Strength
35 oz/in
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface
Tape Resistance Properties
Abrasion-Resistant
Clean Removal Time
Not Rated
Maximum Tape Performance Temperature
500 Degrees F
Brand and Series
3M 5153
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Adhesion to Steel
35 oz/in
Minimum Tape Performance Temperature
-100 Degrees F
Tape Type
Slick Surface Tape
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse

Description

Adhesion to Steel 35 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Continuous Roll, Series 5153, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5.3 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.