Zoro Homepage
This item is Discontinued.
3M PTFE Glass Cloth Tape, 2 in x 36 yd, 6mil 2-36-5453

PTFE Glass Cloth Tape, 2 in x 36 yd, 6mil (Discontinued)

  • Mfr # 2-36-5453
  • Zoro # G5753334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-36-5453
Zoro #
G5753334
UPC #
888519000991
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm
Tape Thickness
6 mil
Diameter
3.14 in
Width
2"
Length
36 yd.

Details

Item
Cloth Tape
Color
Brown
Series
5453
Tape Adhesive
Silicone
Tensile Strength
175 lb-in
Duct Tape Grade
Utility
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Tape Elongation
5 %
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
Adhesion Strength
55 oz/in
Brand and Series
3M 5453
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Clean Removal Time
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Adhesion to Steel
55 oz/in
Tape Type
Slick Surface Tape

Description

Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.