Zoro Homepage

PTFE Glass Cloth Tape, 3/4 in x 5 yd, 6mil

  • Mfr # 5453

  • Zoro # G4251712


product price: $65.29
/ea

Key Features

Color
Brown
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5453
Zoro #
G4251712
UPC #
888519020180
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.6 m
Metric Tape Width
19.05 mm
Tape Thickness
6 mil
Diameter
1.514 in
Length
5 yd
Width
0.75 in

Details

Item
Cloth Tape
Color
Brown
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Series
5453
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
175 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Release Surface on Bonding Tools, Lining Conveying Chutes, Troughs and Ducts
Adhesion Strength
55 oz/in
Duct Tape Grade
Utility
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Tape Elongation
5%
Tape Resistance Properties
Abrasion-Resistant
Tape Type
Slick Surface Tape
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Minimum Tape Performance Temperature
-100 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Brand and Series
3M 5453
Adhesion to Steel
55 oz/in
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F
Clean Removal Time
Not Rated

Description

Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.