
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5151
Zoro #
G7671872
UPC #
00021200456312
Country of Origin
United States
Dimensions
Tape Thickness
5.3 mil
Length
36 yd
Details
Item
General Purpose PTFE Glass Cloth Tape
Color
Light Brown
Tape Adhesive
Silicone
Tensile Strength
110 lb./in.
Material
Woven glass Cloth Impregnated With PTFE
Performance Temp.
-100 Degrees to 500 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Tape Adhesive Format
1
Description
General Purpose PTFE Glass Cloth Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.