
PTFEFlmTpe5490Gry, 2nx36yd, 6r, PK6
Mfr # 26126
Zoro # G3955478
product price: $1,734.99
/pk 6, $289.17/ea
Free Shipping & Returns
Key Features
Tape Backing Material
polytetrafluoroethylene
Tape Width
2"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26126
Zoro #
G3955478
UPC #
00051131298262
Country of Origin
United States
Dimensions
Tape Width
2"
Tape Length
36 yd.
Tape Thickness
3.7 mil
Details
Item
Film Tape
Tape Backing Material
polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
17 lb./in.
Tape Adhesive Strength
27 oz./in.
Tape Color
Brown
Tape Elongation
170%
Tape Application
Easy Release Surface by Wrapping Rollers, Plates, Belts
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Description
PTFEFlmTpe5490Gry,2nx36yd,6r,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.