Shop 3M
See all product information
Create Account
Purple Clean Sanding Disc, 30472, 5 in, P500 grade, 4PK
- Mfr # 334U
- Zoro # G615783067
product price:Â
$
224.99
/pk of 4, $56.25/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
P500
Grade
Fine
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 334U
- Zoro #
- G615783067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P500
- Grade
- Fine
- Disc Backing Material
- Paper
- Backing Weight
- C Weight
- Color
- Purple
- Number of Pieces
- 1 per Carton
- Disc Attachment Type
- Hook & Loop
- Coat Type
- Closed Coat
- Application
- Primer Sanding, Sanding, Sanding Filler, Shape and Sand Filler or Putty, Surface Preparation
- Wet or Dry
- Dry
- Performance Level
- Best
- Item Type
- Disc
- Packaged Form
- Boxed
- Vacuum Support
- Yes
Description
3M Hookit Purple Clean Sanding Abrasive Disc 334U combines excellent dust removal and fast cutting, long lasting abrasive for higher productivity and lower cycle times. A spiral pattern clears dust from the surface and reduces loading for longer disc life - up to 3 times longer than traditional auto body abrasive discs. The 3M Hookit attachment system makes disc change-outs fast and easy.
- High performance abrasive disc with HookitTM attachment
- Aluminum oxide abrasive provides a fast cut, long life and professional results
- Stearate coating helps resist loading for extended performance
- Spiral-patterned design features many small holes for dust extraction and reduced loading
- 3MTM HookitTM attachment system makes for fast, efficient disc change-outs
- 3MTM HookitTM attachment system makes for fast, efficient disc change-outs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.