Purple Clean Sanding Roll, 30724, 115MM x 12M, P800, 3 rolls per case, 3PK
- Mfr # 334U
- Zoro # G915782975
product price:Â
$
214.99
/pk of 3, $71.66/ea
Free Shipping & Returns
Key Features
Grit
P800
Width
115 mm
Length
12 m
Backing Weight
E Weight
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 334U
- Zoro #
- G915782975
- UPC #
- -
- Country of Origin
- United States
- Grit
- P800
- Backing Weight
- E Weight
- Abrasive Material
- Aluminum Oxide
- Color
- Purple
- Attachment Type
- Hook & Loop
- Vacuum Support
- Yes
- Application
- Filler Shaping, General Purpose Sanding, Hand Sanding, Primer Sanding, Sanding
- Performance Level
- Best
- Item Type
- Sheet Roll
- Sanding Type
- Wet/Dry
- Sanding Method
- Hand; Machine
Dimensions
- Width
- 115 mm
- Length
- 12 m
Description
The 3M Hookit Purple Clean Sanding Abrasive Sheet Roll 334U combines excellent dust removal, easy snap-off sheet sizing and fast cutting, long lasting abrasive for higher productivity and lower cycle times. A chevron hole pattern keeps particulates off of the sheet face, and Kiss-cut Underscore Technology lets technicians easily convert the roll into multiple sheet configurations.
- Perforated sheet roll makes it fast and easy to snap off desired sizes, minimizing product waste
- Stearate coating helps resist loading for extended performance
- Chevron hole pattern evacuates dust from sheet surface for less loading with or without dust extraction
- Aluminum oxide abrasive provides a fast cut, long life and professional results
- HookitTM attachment system makes for fast, efficient sheet change-outs
- HookitTM attachment system makes for fast, efficient sheet change-outs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.