Purple Finishing Film Hookit Disc Dust-Free, 30767, 6 in, P1500, 50PK
- Mfr # 7100122779
- Zoro # G912336249
product price:Â
$
131.99
/pk of 50, $2.64/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P1500
Disc Backing Material
Film
Disc Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100122779
- Zoro #
- G912336249
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P1500
- Disc Backing Material
- Film
- Disc Attachment Type
- Hook & Loop
- Vacuum Support
- Yes
- Sanding Method
- Machine
- Product Form
- Disc
- Coat Type
- Closed Coat
- Application
- Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
Dimensions
- Disc Diameter
- 6 in
Description
3M Purple Finishing Film Hookit Disc is used for scuffing the blend area before painting. Use for scuffing the blend area prior to painting|High performance aluminum oxide cuts fast and last long time|Levels orange peel, dust nibs or paint runs in all types of automotive paints.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.