Zoro Homepage

Push to Talk Adapter

  • Mfr # FL710-163

  • Zoro # G522808853


product price: $1,329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL710-163
Zoro #
G522808853
UPC #
0068060859570
Country of Origin
United States

Description

Push-to-Talk Adapter, Product Type Push-to-Talk Adapter, Compatible Radio Brand L3Harris, Compatible Radio Series AN/PRC-163, Compatible Radio Manufacturer Model Number L3Harris AN/PRC-163, Connection Adapting From 10-Pin, Connection Adapting To 10-Pin, Connector Type 10-Pin, Length 6 in, Height 8 in, Overall Width 1 in, Material Polyamide, Includes 3M(TM) PELTOR(TM) FL7000 Push to Talk, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.