Zoro Homepage

Qk Chang Dsc Backup Pad, 3D, TR

  • Mfr # 45091

  • Zoro # G1201471


product price: $34.29
/ea

Key Features

Diameter
3"
Max. RPM
20,000 RPM
Back Mounting Type
Threaded Arbor Hole
Body Material
Rubber
Vacuum Hole Design
Non-Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45091
Zoro #
G1201471
UPC #
00051144450916
Country of Origin
United States

Dimensions

Diameter
3"
Disc Diameter
3 in
Back Mounting Size
1/4"-20
Overall Length
12 7/8 in
Overall Width
9 1/4 in
Connector Size
1/4"-20
Overall Diameter
3 in

Details

Item
Quick Change Disc Backup Pad
Max. RPM
20,000 RPM
Back Mounting Type
Threaded Arbor Hole
Body Material
Rubber
Vacuum Hole Design
Non-Vacuum
Max. Speed
20,000 rpm
Density
Hard
Face Mounting Type
TR
Color
Black
Product Type
Disc Backup Pad
Maximum Operating Speed
20,000 RPM
Connector Type
Threaded Hole
Device Material
Rubber
Number of Vacuum Holes
Non-Vacuum
Abrasive Mounting Quick Change System
TR
Backup Pad Shape
Round
Abrasive Mount Type
Quick Change

Description

Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 12 7/8 in, Overall Width 9 1/4 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.